DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Pro-fit™ installation system with a built-in level

Creative Specialties International Icon® 18 in. Aluminum or Zinc Towel Bar

CSIYB5818

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Icon®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-19/25 in
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Aluminum, Zinc

Starting at
$57.84
EACH
  • QUANTITY