DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Waterhill® 18 in. Aluminum or Zinc Towel Bar

CSIYB9818

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Waterhill®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-27/32 in
Height
2-13/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Aluminum, Zinc
Width
18 in

Starting at
$96.65
EACH
  • QUANTITY

DOCUMENTS