• Cart

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • One year limited warranty

Moen Donner® 18 in. Concealed Screw Towel Bar in Polished Chrome

CSI23418

Material:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Donner®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
3/4 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
18 in
Material
Stainless Steel

Starting at
$1.14
EACH
  • QUANTITY

DOCUMENTS