DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

Creative Specialties International Home Care® 18 in. Grab Bar

CSILR8718

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Home Care®
Color Finish
Glacier
Color Finish Category
Whites
Diameter
1-1/4 in
Installation Type
Concealed Mount
Length
18 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS