DESCRIPTION

Creative Specialties International Home Care® 18 in. Grab Bar

CSILR8718P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Home Care®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
IAPMO Listed
No
Length
18 in

Starting at
$25.21
EACH
  • QUANTITY