DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty

Creative Specialties International Home Care® 18 in. Grab Bar with Expansion Screw

CSIR7418

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
500 lb
Collection
Home Care®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.11
EACH
  • QUANTITY