DESCRIPTION

Creative Specialties International Method™ 18 in. Stainless Steel Double Towel Bar

CSIYB2422

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Method™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Stainless Steel
Width
5 in

Starting at
$50.93
EACH
  • QUANTITY