DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Yorkshire 18 in. Towel Bar

CSIBP5318

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Yorkshire
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3-1/8 in
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Zinc

Starting at
$14.7
EACH
  • QUANTITY