DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Madison 18 in. Towel Bar

CSIBP6918

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Madison
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-7/8 in
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Zinc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.89
EACH
  • QUANTITY