DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Stockton® 18 in. Towel Bar

CSIDN4118BN

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Stockton®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-2/5 in
Height
2-3/4 in
Installation Type
Wall Mount
Length
18 in
Material
Zinc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$26.58
EACH
  • QUANTITY