DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Danbury® 18 in. Towel Bar

CSIDN6718

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Danbury®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
3-7/16 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass, Zinc

Starting at
$23.3
EACH
  • QUANTITY