DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Wembley® 18 in. Towel Bar

CSIDN8218

Color Finish

 

SPECIFICATIONS

Collection
Wembley®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-1/2 in
Height
2-7/25 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass, Zinc

Starting at
$28.17
EACH
  • QUANTITY