DESCRIPTION

Creative Specialties International 18 in. Towel Bar

CSIDN9118

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Mediterranean Bronze
Color Finish Category
Bronze Tones
IAPMO Listed
No
Length
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$28.29
EACH
  • QUANTITY