DESCRIPTION

  • Includes template and mounting hardware
  • Limited lifetime warranty

Creative Specialties International Align™ 18 in. Towel Bar

CSIYB0418

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Align™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-33/100 in
Installation Type
Wall Mount
Length
18 in
Material
Zinc

Starting at
$48.23
EACH
  • QUANTITY

DOCUMENTS