DESCRIPTION

  • Limited lifetime warranty

Creative Specialties International Home Care® 19-1/2 in. Safety Grab Bar

CSIDN7005

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Home Care®
Color Finish
White
Color Finish Category
Whites
Height
19-1/2 in
IAPMO Listed
No
Installation Type
Tub Mount
Length
15 in
Material
Aluminum
Width
16-1/2 in

Starting at
$33.81
EACH
  • QUANTITY