DESCRIPTION

  • Brass bonnet and integral disc on sizes 1/4"– 3/8".
  • Bronze body and disc on sizes 1/2"– 2".
  • Class 125.
  • Comply with MSS SP-80 and meets material and design requirements of Fed. Spec.
  • Economy Metal Robe Hook; Wholesale Packaging
  • For steam and nonshock water, oil or gas services.
  • Heavy and rugged.
  • Include backseat in interior of bonnet below the packing.
  • Nonasbestos composition packing provides tight stem seal.
  • Use in commercial and industrial applications within the material, pressure and temperature range of the valve.

Creative Specialties International 2 in. Robe Hook

CSI902

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/2 in
Height
2 in
Installation Type
Wall Mount
Material
Zinc
Width
1 in

Starting at
$1.1
EACH
  • QUANTITY