DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Retreat® 20 in. Glass Shelf

CSIDN8390

Color Finish

 

SPECIFICATIONS

Collection
Retreat®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-9/10 in
Glass Type
Tempered
Height
2-16/25 in
Length
20 in
Material
Glass
Width
5-9/10 in

Starting at
$51.56
EACH
  • QUANTITY