DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Finial® 20 in. Glass Shelf

CSIYB9290

Color Finish

 

SPECIFICATIONS

Collection
Finial®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-1/10 in
Height
2 in
Length
20 in
Material
Glass, Metal
Width
5-5/64 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS