DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Waterhill™ 22-3/4 in. Glass Shelf with Pivoting Rail

CSIYB9899

Color Finish

 

SPECIFICATIONS

Collection
Waterhill™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
5-19/100 in
Glass Type
Tempered Glass
Length
22-3/4 in
Material
Glass
Width
5-3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS