DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Retreat™ 22 in. Glass Shelf

CSIDN8390CH

Color Finish

 

SPECIFICATIONS

Collection
Retreat™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-9/10 in
Glass Type
Tempered
Installation Type
Wall Mount
Length
22 in
Material
Glass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$46.23
EACH
  • QUANTITY