DESCRIPTION

Creative Specialties International Vestige® 22 in. Glass Shelf

CSIYB5690

Color Finish

 

SPECIFICATIONS

Collection
Vestige®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-3/16 in
Height
2-11/16 in
Length
22 in
Material
Glass
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY