DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Rothbury™ 23-17/100 in. Glass Shelf

CSIYB8290

Color Finish

 

SPECIFICATIONS

Collection
Rothbury™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
5-1/4 in
Length
23 in
Width
5-1/5 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS