DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Stockton® 24-1/2 in. Glass Shelf

CSIDN4190

Color Finish

 

SPECIFICATIONS

Collection
Stockton®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-1/8 in
Length
24-1/2 in
Material
Zinc
Width
6 in

Starting at
$48.01
EACH
  • QUANTITY