DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Waterhill® 24 in. Aluminum or Zinc Towel Bar

CSIYB9824

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Waterhill®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-83/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Aluminum, Zinc

Starting at
$108.29
EACH
  • QUANTITY

DOCUMENTS