DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Lounge™ 24 in. Double Towel Bar

CSIDN7722

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Lounge™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-3/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
6-1/5 in

Starting at
$33.58
EACH
  • QUANTITY