DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Wembley® 24 in. Double Towel Bar

CSIDN8222

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Wembley®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-19/32 in
Height
4-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Aluminum, Zinc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$46.51
EACH
  • QUANTITY