DESCRIPTION

  • Corrosion resistant
  • Grip pad provides a comfortable and secure hold
  • Limited lifetime warranty

Creative Specialties International Iso™ 24 in. Grab Bar

CSIYG0724

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
500 lb
Collection
Iso™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Diameter
1-1/4 in
Length
24 in
Material
Stainless Steel
Width
2-3/4 in

Starting at
$62.57
EACH
  • QUANTITY