• Cart

DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

Moen 24 in. Grab Bar Peened Stainless Steel

CSILR8924P

Color Finish

Peened Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Peened Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
Length
24 in
Material
Metal
Width
3-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now