DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty

Creative Specialties International Home Care® 24 in. Home Care Bath Grip

CSIR2270

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
250 lbs
Collection
Home Care®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Diameter
7/8 in
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Stainless Steel
Width
2-1/2 in

Starting at
$20.93
EACH
  • QUANTITY