DESCRIPTION

  • 1000 - 4" single wing handles
  • 1888-001KCP - swing spout
  • ADA
  • Deck mounted for stainless steel sink
  • E3 - Softflo® aerator
  • Plastic and metal; 3/4" square bar
  • Quaturn® operating cartridge

Creative Specialties International Brantford™ 24 in. Towel Bar

CSI2224

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Brantford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Length
24 in

Starting at
Call for Pricing
  • QUANTITY