• Cart

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • One year limited warranty

Moen Donner® 24 in. Towel Bar

CSI23424

Material:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Donner®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Stainless Steel

Starting at
$1.51
EACH
  • QUANTITY

DOCUMENTS