DESCRIPTION

Creative Specialties International 24 in. Towel Bar

CSI910A24

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2 in
Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY