DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Sienna® 24 in. Towel Bar

CSIDN4924

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sienna®
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
3-1/2 in
Height
3-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Wrought Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$25.03
EACH
  • QUANTITY