DESCRIPTION

  • Moen's complete bathroom collections range in style from traditional to modern, encompassing all styles in between
  • Whether your bath features clean Old World styling or more clean, contemporary decor, Moen has a bathroom collection to suit your tastes

Creative Specialties International Madison 24 in. Towel Bar

CSIDN6924

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Madison
Color Finish
Pewter
Color Finish Category
Pewter Tones
Installation Type
Wall Mount
Length
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY