DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Cabrina® 24 in. Towel Bar

CSIDN8524

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cabrina®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-5/8 in
Height
2-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass, Zinc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$39.77
EACH
  • QUANTITY

DOCUMENTS