DESCRIPTION

  • Includes template and mounting hardware
  • Limited lifetime warranty

Align™ Towel Bar

CSIYB0424

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Align™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-33/100 in
Installation Type
Wall Mount
Length
24 in
Material
Zinc

Starting at
$49.74
EACH
  • QUANTITY

DOCUMENTS