DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International 90 Degree™ 24 in. Towel Bar

CSIYB8824

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-15/16 in
Height
1-13/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Aluminum, Zinc

Starting at
$82.79
EACH
  • QUANTITY