DESCRIPTION

  • Brass bonnet on sizes 1/4" – 3/8".

Creative Specialties International Brantford™ 24 in. Towel Bar Kit

CSIP5124

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Brantford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in

Starting at
Call for Pricing
  • QUANTITY