DESCRIPTION

  • One year limited warranty
  • With single towel bar

Creative Specialties International 24 in. Towel Bar with Shelf

CSI52082

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Length
24 in
Material
Stainless Steel

Starting at
$65.57
EACH
  • QUANTITY