DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Aspen 24 in. Zinc Towel Bar

CSIBP5824

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Aspen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
Height
2-19/100 in
IAPMO Listed
No
Installation Type
Concealed Mount
Length
24 in
Material
Zinc

Starting at
$11.97
EACH
  • QUANTITY

DOCUMENTS