DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty

Creative Specialties International Home Care® 24 x 1-1/4 in. Grab Bar with Exposed Screw

CSIR7424

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Home Care®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Length
24 in
Material
Stainless Steel
Width
3 in

Starting at
$19.71
EACH
  • QUANTITY