DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Vale™ 24 x 3-27/50 in. Towel Bar

CSIDN4424

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Vale™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-27/50 in
Height
2-11/50 in
Installation Type
Wall Mount
Length
24 in
Material
Zinc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$24.03
EACH
  • QUANTITY

DOCUMENTS