DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Sienna® 25 in. Glass Shelf

CSIDN4990BK

Color Finish

 

SPECIFICATIONS

Collection
Sienna®
Color Finish
Black
Color Finish Category
Blacks
Depth
6-1/32 in
Installation Type
Wall Mount
Length
25 in
Material
Glass
Width
7-1/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$39.73
EACH
  • QUANTITY