DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Gilcrest® 26 x 2-97/100 in. Zinc-Glass Oval Tilt Mirror

CSIDN0892

Color Finish

 

SPECIFICATIONS

Collection
Gilcrest®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Frameless
Height
26 in
Length
23-87/100 in
Material
Glass, Zinc
Type
Oval
Width
21-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$86.32
EACH
  • QUANTITY