DESCRIPTION

  • Glazed sockets ensure the socket rings install with ease
  • Limited lifetime warranty
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available

Creative Specialties International Iso™ 29 in. Medium Base Globe Bath Light

CSIDN0764

Color Finish

 

SPECIFICATIONS

Collection
Iso™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
Height
11-1/50 in
Installation Type
Wall Mount
Length
29-1/50 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Glass, Zinc
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
5-97/100 in

Starting at
$220.0
EACH
  • QUANTITY

DOCUMENTS