DESCRIPTION

  • Limited lifetime warranty

Creative Specialties International Icon™ 3-1/2 in. Drawer Pull

CSIYB5807

Color Finish

 

SPECIFICATIONS

Collection
Icon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1/2 in
Length
3-1/2 in
Material
Zinc
Width
1-19/100 in

Starting at
$16.75
EACH
  • QUANTITY

DOCUMENTS