DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Retreat® 3-3/4 in. Towel Ring

CSIDN8386

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Retreat®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-3/4 in
Height
4-24/25 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc Alloy
Width
3-83/100 in

Starting at
$17.7
EACH
  • QUANTITY