DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • One year limited warranty
  • Stamped steel mounting bracket

Creative Specialties International Donner 3 7/8 in. Robe Hook

CSIP1703

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Donner
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
1-7/8 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-7/8 in
Material
Stainless Steel

Starting at
$4.69
EACH
  • QUANTITY