DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Preston 3 9/10 x 4 1/2 in. Glass Bathroom Shelving

CSIDN8490

Color Finish

 

SPECIFICATIONS

Collection
Preston
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/2 in
Length
24 in
Width
19-1/2 in

Starting at
$35.36
EACH
  • QUANTITY