DESCRIPTION

  • Glazed sockets ensure the socket rings install with ease
  • Limited lifetime warranty
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available

Creative Specialties International Rothbury™ 3-Globe Light Fixture

CSIYB8263

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Rothbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Glass Type
White
Height
13 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
16-5/9 in

Starting at
$220.03
EACH
  • QUANTITY

DOCUMENTS